
- Small Hex Union w/ 2" Male 37° JIC x 2" Male 37° JIC
Material | Carbon Steel |
Tube O.D. 1 | 2 in |
Hex Size | 2 5/8 in |
Fitting Type | Adapter |
Overall Length | 3.4 in |
Tube O.D. 2 | 2 in |
End Size | 2 JIC(m) |
No. of Ends | 2 |
Fitting Description | Small Hex Union |
SAE Reference No. | 070101 |
Fitting Angle | Straight |
End Types | JIC 37° |
End Types 2 | JIC 37° |
Weight | 2.172 LB |
