
- Union Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1 5/16-12 Thread Size 1
- 1 5/16-12 Thread Size 2
Fitting Angle | Straight |
Tube O.D. 2 | 1 in |
Tube O.D. | 1 in |
Fitting Type | Adapter |
Hex Size 1 | 1.688 in |
End Type 1 | SAE 37 |
Fitting Description | Union |
No. of Ends | 2 |
End Type 2 | SAE 37 |
End Gender 2 | Male |
Series | 2027 |
Thread Sealant | No |
Male Pipe Size | 1 in |
Thread Size | 1 5/16-12 |
End Gender 1 | Male |
Material | Carbon Steel |
Weight | 0.45 LB |
