
- 90° Female Elbow w/ 5/8" Male 37° JIC & 1/2" Female Pipe Thread
End Size | 1/2 NPT(f), 5/8 JIC(f) |
End Types 2 | JIC 37°, NPT |
M | 1.64 in |
End Types | JIC 37° & NPT |
Material | Carbon Steel |
SAE Reference No. | 070203 |
Tube O.D. | 5/8 in |
No. of Ends | 2 |
Fitting Angle | 90°, Swivel |
Female Pipe Size | 1/2 in |
N | 1.23 in |
Fitting Type | Elbow |
Fitting Description | 90° Female Elbow |
Weight | 0.422 LB |
