
- 90° Female Elbow w/ 3/8" Male 37° JIC & 3/8" Female Pipe Thread
Material | Carbon Steel |
Tube O.D. | 3/8 in |
Fitting Angle | 90°, Swivel |
End Types | JIC 37° & NPT |
N | 1.02 in |
M | 1.31 in |
End Types 2 | JIC 37°, NPT |
Fitting Description | 90° Female Elbow |
Female Pipe Size | 3/8 in |
No. of Ends | 2 |
End Size | 3/8 NPT(f), 3/8 JIC(f) |
SAE Reference No. | 070203 |
Fitting Type | Elbow |
Weight | 0.234 LB |
