
- 90° Female Elbow w/ 5/16" Male 37° JIC & 3/8" Female Pipe Thread
Female Pipe Size | 3/8 in |
Tube O.D. | 5/16 in |
End Types | JIC 37° & NPT |
Fitting Angle | 90°, Swivel |
End Types 2 | JIC 37°, NPT |
Fitting Description | 90° Female Elbow |
No. of Ends | 2 |
SAE Reference No. | 070203 |
N | 1.02 in |
Fitting Type | Elbow |
M | 1.29 in |
End Size | 3/8 NPT(f), 5/16 JIC(f) |
Material | Carbon Steel |
Weight | 0.4 LB |
