
- 90° Female Elbow w/ 1/2" Male 37° JIC & 1/4" Female Pipe Thread
No. of Ends | 2 |
Material | Carbon Steel |
Fitting Description | 90° Female Elbow |
Tube O.D. | 1/2 in |
Female Pipe Size | 1/4 in |
SAE Reference No. | 070203 |
M | 1.42 in |
Fitting Type | Elbow |
Fitting Angle | 90°, Swivel |
N | 1.01 in |
End Types 2 | JIC 37°, NPT |
End Types | JIC 37° & NPT |
End Size | 1/4 NPT(f), 1/2 JIC(f) |
Weight | 0.19 LB |
