
- 90° Female Elbow w/ 5/16" Male 37° JIC & 1/4" Female Pipe Thread
Tube O.D. | 5/16 in |
M | 1.22 in |
End Types | JIC 37° & NPT |
End Size | 1/4 NPT(f), 5/16 JIC(f) |
Female Pipe Size | 1/4 in |
End Types 2 | JIC 37°, NPT |
Fitting Angle | 90°, Swivel |
No. of Ends | 2 |
N | 0.88 in |
Material | Carbon Steel |
SAE Reference No. | 070203 |
Fitting Type | Elbow |
Fitting Description | 90° Female Elbow |
Weight | 0.144 LB |
