
- 90° Female Elbow Fitting Description
- 1/4 in Tube Outer Diameter
- 1/4-18 Thread Size 1
- 7/16-20 Thread Size 2
Tube O.D. 2 | 1/4 in |
Finish | Steel |
Fitting Angle | 90° |
No. of Ends | 2 |
Tube O.D. | 1/4 in |
Material | Brass |
Fitting Description | 90° Female Elbow |
End Type 2 | SAE 37 |
Thread Sealant | No |
End Gender 2 | Male |
End Type 1 | NPTF |
Series | 2025 |
Female Pipe Size | 1/4 in |
Fitting Type | Elbow |
End Gender 1 | Female |
Thread Size | 1/4-18 |
Weight | 0.0 LB |
