
- 90° Female Elbow w/ 5/16" Male 37° JIC & 1/8" Female Pipe Thread
SAE Reference No. | 070203 |
End Types | JIC 37° & NPT |
Tube O.D. | 5/16 in |
End Size | 1/8 NPT(f), 5/16 JIC(f) |
End Size Done | Yes |
N | 0.66 in |
End Types 2 | JIC 37°, NPT |
Female Pipe Size | 1/8 in |
M | 1.08 in |
Fitting Type | Elbow |
Fitting Angle | 90°, Swivel |
No. of Ends | 2 |
Fitting Description | 90° Female Elbow |
Material | Carbon Steel |
Weight | 0.11 LB |
