
- 90° Female Elbow w/ 1" Male 37° JIC & 1" Female Pipe Thread
Tube O.D. | 1 in |
N | 1.62 in |
No. of Ends | 2 |
Female Pipe Size | 1 in |
M | 2.17 in |
End Types 2 | JIC 37°, NPT |
Material | Carbon Steel |
SAE Reference No. | 070203 |
Fitting Description | 90° Female Elbow |
End Types | JIC 37° & NPT |
Fitting Type | Elbow |
End Size | 1 NPT(f), 1 JIC(f) |
Fitting Angle | 90°, Swivel |
Weight | 1.156 LB |
