
- 90° Male Elbow Extra Extra Long w/ 5/8" Male 37° JIC & 1/2" Male Pipe Thread
End Types | JIC 37° & NPT |
Fitting Angle | 90° |
Tube O.D. | 5/8 in |
End Types 2 | JIC 37°, NPT |
Fitting Description | 90° Male Elbow Extra Extra Long |
No. of Ends | 2 |
End Size | 1/2 NPT(m), 5/8 JIC(m) |
Material | Carbon Steel |
Fitting Type | Elbow, Extra Long |
M | 1.45 in |
Male Pipe Size | 1/2 in |
N | 4.51 in |
SAE Reference No. | N/A |
Weight | 0.45 LB |
