
- 90° Male Elbow Extra Extra Long w/ 1/4" Male 37° JIC & 1/8" Male Pipe Thread
No. of Ends | 2 |
Fitting Description | 90° Male Elbow Extra Extra Long |
Fitting Angle | 90° |
Male Pipe Size | 1/8 in |
End Types 2 | JIC 37°, NPT |
SAE Reference No. | N/A |
Fitting Type | Elbow, Extra Long |
Material | Carbon Steel |
End Types | JIC 37° & NPT |
M | 0.89 in |
End Size Done | Yes |
End Size | 1/8 NPT(m), 1/4 JIC(m) |
Tube O.D. | 1/4 in |
N | 2.31 in |
Weight | 0.15 LB |
