
- 90° Male Elbow Extra Long w/ 1/2" Male 37° JIC & 3/8" Male Pipe Thread
Tube O.D. | 1/2 in |
No. of Ends | 2 |
Fitting Description | 90° Male Elbow Extra Long |
Material | Carbon Steel |
Male Pipe Size | 3/8 in |
Fitting Type | Elbow, Long |
N | 2.42 in |
Fitting Angle | 90° |
SAE Reference No. | 071602 |
End Types 2 | JIC 37°, NPT |
M | 1.25 in |
End Types | JIC 37° & NPT |
End Size | 3/8 NPT(m), 1/2 JIC(m) |
Weight | 0.299 LB |
