
- 90° Male Elbow Extra Long w/ 3/8" Male 37° JIC & 3/8" Male Pipe Thread
End Types 2 | JIC 37°, NPT |
SAE Reference No. | 071602 |
End Size | 3/8 JIC(m), 3/8 NPT(m) |
Material | Carbon Steel |
Fitting Description | 90° Male Elbow Extra Long |
M | 1.06 in |
Fitting Type | Elbow, Long |
Male Pipe Size | 3/8 in |
Fitting Angle | 90° |
N | 2.46 in |
End Types | JIC 37° & NPT |
Tube O.D. | 3/8 in |
No. of Ends | 2 |
Weight | 0.25 LB |
