
- 90° Male Elbow Extra Long w/ 3/8" Male 37° JIC & 1/4" Male Pipe Thread
Male Pipe Size | 1/4 in |
End Types | JIC 37° & NPT |
Material | Carbon Steel |
N | 2.07 in |
End Size | 1/4 NPT(m), 3/8 JIC(m) |
Tube O.D. | 3/8 in |
No. of Ends | 2 |
M | 1.06 in |
Fitting Description | 90° Male Elbow Extra Long |
Fitting Type | Elbow, Long |
SAE Reference No. | 071602 |
End Types 2 | JIC 37°, NPT |
Fitting Angle | 90° |
Weight | 0.163 LB |
