
- 90° Male Elbow Extra Long w/ 1/4" Male 37° JIC & 1/4" Male Pipe Thread
No. of Ends | 2 |
Fitting Type | Elbow, Long |
Material | Carbon Steel |
Tube O.D. | 1/4 in |
Fitting Description | 90° Male Elbow Extra Long |
End Size | 1/4 JIC(m), 1/4 NPT(m) |
End Types 2 | JIC 37°, NPT |
SAE Reference No. | 071602 |
End Types | JIC 37° & NPT |
Male Pipe Size | 1/4 in |
N | 2.07 in |
M | 1.05 in |
Fitting Angle | 90° |
Weight | 0.159 LB |
