
- 90° Male Elbow Extra Long w/ 1" Male 37° JIC & 3/4" Male Pipe Thread
End Types | JIC 37° & NPT |
Fitting Type | Elbow, Long |
End Types 2 | JIC 37°, NPT |
End Size | 3/4 NPT(m), 1 JIC(m) |
M | 1.81 in |
Tube O.D. | 1 in |
Fitting Angle | 90° |
Male Pipe Size | 3/4 in |
N | 3.86 in |
No. of Ends | 2 |
Fitting Description | 90° Male Elbow Extra Long |
SAE Reference No. | 071602 |
Material | Carbon Steel |
Weight | 1.1 LB |
