
- 90° Male Elbow Long w/ 1 1/4" Male 37° JIC & 1 1/4" Male Pipe Thread
Fitting Description | 90° Male Elbow Long |
M | 2.06 in |
Fitting Type | Elbow, Long |
SAE Reference No. | 071502 |
End Types 2 | JIC 37°, NPT |
Fitting Angle | 90° |
N | 3.59 in |
No. of Ends | 2 |
End Types | JIC 37° & NPT |
Male Pipe Size | 1 1/4 in |
Tube O.D. | 1 1/4 in |
Material | Carbon Steel |
End Size | 1 1/4 JIC(m), 1 1/4 NPT(m) |
Weight | 1.94 LB |
