
- 90° Male Elbow Long w/ 5/16" Male 37° JIC & 1/8" Male Pipe Thread
End Size | 1/8 NPT(m), 5/16 JIC(m) |
Fitting Angle | 90° |
Material | Carbon Steel |
End Types | JIC 37° & NPT |
No. of Ends | 2 |
SAE Reference No. | 071502 |
Fitting Description | 90° Male Elbow Long |
Male Pipe Size | 1/8 in |
N | 1.17 in |
Tube O.D. | 5/16 in |
End Types 2 | JIC 37°, NPT |
M | 0.95 in |
End Size Done | Yes |
Fitting Type | Elbow, Long |
Weight | 0.15 LB |
