
- 90° Male Elbow Long w/ 1" Male 37° JIC & 1" Male Pipe Thread
Fitting Angle | 90° |
SAE Reference No. | 071502 |
End Types 2 | JIC 37°, NPT |
End Size | 1 JIC(m), 1 NPT(m) |
Fitting Description | 90° Male Elbow Long |
Fitting Type | Elbow, Long |
Tube O.D. | 1 in |
M | 1.81 in |
Material | Carbon Steel |
Male Pipe Size | 1 in |
N | 3.01 in |
End Types | JIC 37° & NPT |
No. of Ends | 2 |
Weight | 1.08 LB |
