
- 90° Male Elbow Long w/ 3/4" Male 37° JIC & 3/4" Male Pipe Thread
Fitting Type | Elbow, Long |
N | 2.44 in |
No. of Ends | 2 |
M | 1.66 in |
Tube O.D. | 3/4 in |
Material | Carbon Steel |
Male Pipe Size | 3/4 in |
Fitting Angle | 90° |
End Size | 3/4 JIC(m), 3/4 NPT(m) |
End Types 2 | JIC 37°, NPT |
End Types | JIC 37° & NPT |
Fitting Description | 90° Male Elbow Long |
SAE Reference No. | 071502 |
Weight | 0.641 LB |
