
- 90° Male Elbow Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 3/8-18 Thread Size 1
- 3/4-16 Thread Size 2
End Type 2 | SAE 37 |
Thread Sealant | No |
End Gender 2 | Male |
Male Pipe Size | 3/8 in |
Tube O.D. | 3/8 in |
Thread Size | 3/8-18 |
Fitting Description | 90° Male Elbow |
Finish | Steel |
Material | Brass |
End Type 1 | NPTF |
End Gender 1 | Male |
Tube O.D. 2 | 1/2 in |
Fitting Type | Elbow |
No. of Ends | 2 |
Fitting Angle | 90° |
Series | 2024 |
Weight | 0.2 LB |
