
- 90° Elbow Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 3/8-18 Thread Size 1
- 9/16-18 Thread Size 2
End Gender 2 | Male |
Fitting Type | Elbow |
Hex Size 1 | 0.56 in |
Finish | Brass |
Male Pipe Size | 3/8 in |
No. of Ends | 2 |
Series | 2024 |
Tube O.D. | 3/8 in |
End Gender 1 | Male |
Thread Sealant | No |
Fitting Description | 90° Elbow |
Material | Brass |
Fitting Angle | 90° |
Length | 1.220 in |
End Type 1 | NPTF |
End Type 2 | JIC 37° |
Height | 1.140 in |
Thread Size | 3/8-18 |
Weight | 0.0 LB |
