
- 90° Male Elbow w/ 5/16" Male 37° JIC & 3/8" Male Pipe Thread
End Size | 5/16 JIC(m), 3/8 NPT(m) |
SAE Reference No. | 070202 |
No. of Ends | 2 |
Material | Carbon Steel |
Fitting Type | Elbow |
Fitting Description | 90° Male Elbow |
Tube O.D. | 5/16 in |
M | 1.12 in |
Fitting Angle | 90° |
End Types 2 | JIC 37°, NPT |
Male Pipe Size | 3/8 in |
End Types | JIC 37° & NPT |
N | 1.22 in |
Weight | 0.187 LB |
