
- 90° Male Elbow w/ 5/8" Male 37° JIC & 3/8" Male Pipe Thread
Fitting Description | 90° Male Elbow |
Fitting Type | Elbow |
No. of Ends | 2 |
Fitting Angle | 90° |
SAE Reference No. | 070202 |
End Size | 3/8 NPT(m), 5/8 JIC(m) |
End Types 2 | JIC 37°, NPT |
Material | Carbon Steel |
End Types | JIC 37° & NPT |
N | 1.28 in |
M | 1.45 in |
Tube O.D. | 5/8 in |
Male Pipe Size | 3/8 in |
Weight | 0.266 LB |
