
- 90° Elbow Fitting Description
- 1/4 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 1/4-18 Thread Size 1
- 9/16-18 Thread Size 2
No. of Ends | 2 |
Fitting Type | Elbow |
Fitting Description | 90° Elbow |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 3/8 in |
Series | 2024 |
End Gender 2 | Male |
Thread Sealant | No |
Male Pipe Size | 1/4 in |
End Gender 1 | Male |
Material | Brass |
End Type 1 | NPTF |
Thread Size | 1/4-18 |
Fitting Angle | 90° |
Finish | Steel |
Weight | 0.0 LB |
