
- 90° Male Elbow Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Tube Outer Diameter
- 1/4-18 Thread Size 1
- 1/2-20 Thread Size 2
End Gender 1 | Male |
Finish | Brass |
End Type 1 | NPTF |
Fitting Description | 90° Male Elbow |
Tube O.D. | 1/4 in |
No. of Ends | 2 |
Fitting Angle | 90° |
End Gender 2 | Male |
Thread Size | 1/4-18 |
End Type 2 | SAE 37 |
Tube O.D. 2 | 5/16 in |
Material | Brass |
Series | 2024 |
Thread Sealant | No |
Fitting Type | Elbow |
Male Pipe Size | 1/4 in |
Weight | 0.0 LB |
