
- 90° Male Elbow Fitting Description
- 2 in Male Pipe Size
- 2 in Tube Outer Diameter
- 2-11 1/2 Thread Size 1
- 2 1/2-12 Thread Size 2
Tube O.D. 2 | 2 in |
Thread Size | 2-11 1/2 |
End Type 1 | NPTF |
Series | 2024 |
End Gender 1 | Male |
Fitting Description | 90° Male Elbow |
End Type 2 | SAE 37 |
Fitting Angle | 90° |
Thread Sealant | No |
End Gender 2 | Male |
Male Pipe Size | 2 in |
Fitting Type | Elbow |
Finish | Brass |
Material | Brass |
No. of Ends | 2 |
Tube O.D. | 2 in |
Weight | 0.0 LB |
