
- 90° Male Elbow Fitting Description
- 2 in Male Pipe Size
- 2 in Tube Outer Diameter
- 2-11 1/2 Thread Size 1
- 1 7/8-12 Thread Size 2
Fitting Angle | 90° |
End Gender 2 | Male |
End Type 1 | NPTF |
Hex Size 1 | 2.5 in |
Height | 2.800 in |
No. of Ends | 2 |
Finish | Brass |
End Type 2 | SAE 37 |
Series | 2024 |
Material | Brass |
Length | 3 in |
Tube O.D. | 2 in |
Fitting Type | Elbow |
Thread Sealant | No |
Male Pipe Size | 2 in |
Thread Size | 2-11 1/2 |
End Gender 1 | Male |
Fitting Description | 90° Male Elbow |
Tube O.D. 2 | 1 1/2 in |
Weight | 0.0 LB |
