
- 90° Male Elbow w/ 2" Male 37° JIC & 1 1/2" Male Pipe Thread
End Types | JIC 37° & NPT |
Male Pipe Size | 1 1/2 in |
Tube O.D. | 2 in |
End Size | 1 1/2 NPT(m), 2 JIC(m) |
Fitting Description | 90° Male Elbow |
End Types 2 | JIC 37°, NPT |
N | 2.97 in |
Fitting Angle | 90° |
Material | Carbon Steel |
SAE Reference No. | 070202 |
Fitting Type | Elbow |
M | 3.06 in |
No. of Ends | 2 |
Weight | 3.75 LB |
