
- 90° Male Elbow Fitting Description
- 1 1/2 in Male Pipe Size
- 1 1/2 in Tube Outer Diameter
- 1 1/2-11 1/2 Thread Size 1
- 1 7/8-12 Thread Size 2
Height | 2.330 in |
Length | 2.640 in |
End Gender 1 | Male |
Thread Sealant | No |
Material | Brass |
Fitting Angle | 90° |
Fitting Description | 90° Male Elbow |
Hex Size 1 | 2 in |
No. of Ends | 2 |
End Type 2 | SAE 37 |
Thread Size | 1 1/2-11 1/2 |
End Type 1 | NPTF |
Tube O.D. | 1 1/2 in |
Series | 2024 |
End Gender 2 | Male |
Tube O.D. 2 | 1 1/2 in |
Fitting Type | Elbow |
Male Pipe Size | 1 1/2 in |
Finish | Brass |
Weight | 1.82 LB |
