
- 90° Elbow Fitting Description
- 1/8 in Male Pipe Size
- 1/4 in Tube Outer Diameter
- 1/8-27 Thread Size 1
- 7/16-20 Thread Size 2
Length | 0.780 in |
Thread Size | 1/8-27 |
No. of Ends | 2 |
Height | 0.830 in |
Fitting Type | Elbow |
Series | 2024 |
Fitting Description | 90° Elbow |
Fitting Angle | 90° |
Tube O.D. | 1/4 in |
Hex Size 1 | 0.47 in |
Material | Brass |
End Type 1 | NPTF |
Finish | Brass |
End Gender 1 | Male |
End Type 2 | JIC 37° |
Male Pipe Size | 1/8 in |
End Gender 2 | Male |
Thread Sealant | No |
Weight | 0.056 LB |
