
- 90° Male Elbow w/ 3/16" Male 37° JIC & 1/8" Male Pipe Thread
M | 0.83 in |
N | 0.72 in |
Male Pipe Size | 1/8 in |
Fitting Type | Elbow |
End Types 2 | JIC 37°, NPT |
End Size | 1/8 NPT(m), 3/16 JIC(m) |
Fitting Angle | 90° |
Tube O.D. | 3/16 in |
End Types | JIC 37° & NPT |
Material | Carbon Steel |
SAE Reference No. | 070202 |
End Size Done | Yes |
No. of Ends | 2 |
Fitting Description | 90° Male Elbow |
Weight | 0.047 LB |
