
- 90° Male Elbow w/ 1" Male 37° JIC & 1" Male Pipe Thread
Material | Carbon Steel |
End Size | 1 JIC(m), 1 NPT(m) |
Tube O.D. | 1 in |
Male Pipe Size | 1 in |
N | 1.97 in |
SAE Reference No. | 070202 |
No. of Ends | 2 |
M | 1.81 in |
Fitting Angle | 90° |
End Types 2 | JIC 37°, NPT |
End Types | JIC 37° & NPT |
Fitting Description | 90° Male Elbow |
Fitting Type | Elbow |
Weight | 0.865 LB |
