
- 90° Male Elbow Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1-11 1/2 Thread Size 1
- 1 1/16-12 Thread Size 2
Series | 2024 |
Male Pipe Size | 1 in |
Tube O.D. 2 | 3/4 in |
End Gender 1 | Male |
Thread Sealant | No |
Fitting Angle | 90° |
Thread Size | 1-11 1/2 |
End Gender 2 | Male |
Fitting Description | 90° Male Elbow |
Fitting Type | Elbow |
End Type 2 | SAE 37 |
Material | Brass |
End Type 1 | NPTF |
No. of Ends | 2 |
Tube O.D. | 1 in |
Finish | Steel |
Weight | 0.0 LB |
