
- 90° Male Elbow Fitting Description
- 3/4 in Male Pipe Size
- 3/4 in Tube Outer Diameter
- 3/4-14 Thread Size 1
- 1 5/16-12 Thread Size 2
End Type 2 | SAE 37 |
No. of Ends | 2 |
Height | 1.810 in |
End Type 1 | NPTF |
Finish | Brass |
Tube O.D. | 3/4 in |
Length | 1.780 in |
Thread Size | 3/4-14 |
Thread Sealant | No |
End Gender 2 | Male |
Fitting Description | 90° Male Elbow |
Fitting Type | Elbow |
Material | Brass |
Male Pipe Size | 3/4 in |
Tube O.D. 2 | 1 in |
Fitting Angle | 90° |
Series | 2024 |
End Gender 1 | Male |
Hex Size 1 | 1.25 in |
Weight | 0.0 LB |
