
- 45° Male Elbow w/ 3/4" Male 37° JIC & 1/2" Male Pipe Thread
Fitting Type | Elbow |
N | 1.2 in |
Material | Carbon Steel |
SAE Reference No. | 070302 |
Tube O.D. | 3/4 in |
End Types 2 | JIC 37°, NPT |
M | 1.39 in |
End Size | 1/2 NPT(m), 3/4 JIC(m) |
Male Pipe Size | 1/2 in |
Fitting Description | 45° Male Elbow |
Fitting Angle | 45° |
End Types | JIC 37° & NPT |
No. of Ends | 2 |
Weight | 0.355 LB |
