
- 45° Male Elbow Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 3/8-18 Thread Size 1
- 3/4-16 Thread Size 2
Finish | Steel |
Series | 2023 |
Thread Sealant | No |
No. of Ends | 2 |
Material | Brass |
End Gender 1 | Male |
Tube O.D. 2 | 1/2 in |
End Type 2 | SAE 37 |
Tube O.D. | 3/8 in |
Thread Size | 3/8-18 |
Male Pipe Size | 3/8 in |
End Type 1 | NPTF |
End Gender 2 | Male |
Fitting Angle | 45° |
Fitting Type | Elbow |
Fitting Description | 45° Male Elbow |
Weight | 0.17 LB |
