
- 45° Male Elbow Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 3/8-18 Thread Size 1
- 9/16-18 Thread Size 2
End Type 2 | SAE 37 |
End Type 1 | NPTF |
End Gender 2 | Male |
Male Pipe Size | 3/8 in |
End Gender 1 | Male |
Tube O.D. 2 | 3/8 in |
Fitting Description | 45° Male Elbow |
Finish | Steel |
Fitting Angle | 45° |
Series | 2023 |
Thread Sealant | No |
Material | Brass |
No. of Ends | 2 |
Fitting Type | Elbow |
Tube O.D. | 3/8 in |
Thread Size | 3/8-18 |
Weight | 0.0 LB |
