
- 45° Male Elbow w/ 1/4" Male 37° JIC & 3/8" Male Pipe Thread
Fitting Angle | 45° |
End Types | JIC 37° & NPT |
End Size | 1/4 JIC(m), 3/8 NPT(m) |
Tube O.D. | 1/4 in |
N | 0.95 in |
End Types 2 | JIC 37°, NPT |
SAE Reference No. | 070302 |
No. of Ends | 2 |
Fitting Type | Elbow |
Material | Carbon Steel |
M | 0.79 in |
Fitting Description | 45° Male Elbow |
Male Pipe Size | 3/8 in |
Weight | 0.05 LB |
