
- 45° Male Elbow w/ 5/8" Male 37° JIC & 3/8" Male Pipe Thread
N | 0.96 in |
No. of Ends | 2 |
Fitting Type | Elbow |
End Types 2 | JIC 37°, NPT |
End Types | JIC 37° & NPT |
Fitting Description | 45° Male Elbow |
End Size | 3/8 NPT(m), 5/8 JIC(m) |
Male Pipe Size | 3/8 in |
Tube O.D. | 5/8 in |
SAE Reference No. | 070302 |
Material | Carbon Steel |
Fitting Angle | 45° |
M | 1.14 in |
Weight | 0.203 LB |
