
- 45° Elbow Fitting Description
- 1/4 in Male Pipe Size
- 3/8 in Tube Outer Diameter
End Gender 2 | Male |
End Type 1 | NPTF |
Fitting Angle | 45° |
Fitting Type | Elbow |
Fitting Description | 45° Elbow |
No. of Ends | 2 |
Material | Brass |
End Gender 1 | Male |
Finish | Steel |
Male Pipe Size | 1/4 in |
Tube O.D. | 3/8 in |
End Type 2 | SAE 37 |
Thread Sealant | No |
Series | 2023 |
Weight | 0.081 LB |
