
- 45° Male Elbow w/ 3/8" Male 37° JIC & 1/8" Male Pipe Thread
Tube O.D. | 3/8 in |
End Types 2 | JIC 37°, NPT |
End Types | JIC 37° & NPT |
M | 0.83 in |
No. of Ends | 2 |
SAE Reference No. | 070302 |
Fitting Description | 45° Male Elbow |
Male Pipe Size | 1/8 in |
Fitting Angle | 45° |
End Size Done | Yes |
Fitting Type | Elbow |
End Size | 1/8 NPT(m), 3/8 JIC(m) |
Material | Carbon Steel |
N | 0.72 in |
Weight | 0.063 LB |
