
- 45° Male Elbow w/ 5/16" Male 37° JIC & 1/8" Male Pipe Thread
End Types | JIC 37° & NPT |
End Size Done | Yes |
Material | Carbon Steel |
N | 0.64 in |
Fitting Description | 45° Male Elbow |
Tube O.D. | 5/16 in |
No. of Ends | 2 |
End Types 2 | JIC 37°, NPT |
SAE Reference No. | 070302 |
Male Pipe Size | 1/8 in |
Fitting Angle | 45° |
End Size | 1/8 NPT(m), 5/16 JIC(m) |
Fitting Type | Elbow |
M | 0.8 in |
Weight | 0.047 LB |
