
- 45° Male Elbow Fitting Description
- 1/8 in Male Pipe Size
- 1/8 in Tube Outer Diameter
- 1/8-27 Thread Size 1
- 7/16-20 Thread Size 2
End Gender 1 | Male |
Thread Size | 1/8-27 |
Material | Brass |
Series | 2023 |
No. of Ends | 2 |
Male Pipe Size | 1/8 in |
Tube O.D. 2 | 1/4 in |
End Type 2 | SAE 37 |
Fitting Type | Elbow |
Fitting Angle | 45° |
End Type 1 | NPTF |
Fitting Description | 45° Male Elbow |
End Gender 2 | Male |
Thread Sealant | No |
Tube O.D. | 1/8 in |
Finish | Steel |
Weight | 0.05 LB |
