
- 45° Male Elbow w/ 1 1/4" Male 37° JIC & 1" Male Pipe Thread
End Size | 1 NPT(m), 1 1/4 JIC(m) |
Fitting Description | 45° Male Elbow |
M | 1.62 in |
Material | Carbon Steel |
N | 1.54 in |
Male Pipe Size | 1 in |
End Types | JIC 37° & NPT |
Tube O.D. | 1 1/4 in |
End Types 2 | JIC 37°, NPT |
No. of Ends | 2 |
SAE Reference No. | 070302 |
Fitting Angle | 45° |
Fitting Type | Elbow |
Weight | 1.0 LB |
