
- 45° Male Elbow Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1-11 1/2 Thread Size 1
- 1 5/16-12 Thread Size 2
Fitting Angle | 45° |
Thread Sealant | No |
End Gender 2 | Male |
No. of Ends | 2 |
Hex Size 1 | 1.31 in |
Tube O.D. 2 | 1 in |
Length | 1.480 in |
End Type 2 | SAE 37 |
Material | Brass |
Height | 1.470 in |
Fitting Description | 45° Male Elbow |
Finish | Brass |
Male Pipe Size | 1 in |
End Gender 1 | Male |
Fitting Type | Elbow |
End Type 1 | NPTF |
Thread Size | 1-11 1/2 |
Series | 2023 |
Tube O.D. | 1 in |
Weight | 0.0 LB |
