
- 45° Male Elbow Fitting Description
- 3/4 in Male Pipe Size
- 3/4 in Tube Outer Diameter
- 3/4-14 Thread Size 1
- 1 1/16-12 Thread Size 2
Tube O.D. | 3/4 in |
Thread Size | 3/4-14 |
Fitting Description | 45° Male Elbow |
Tube O.D. 2 | 3/4 in |
Fitting Angle | 45° |
Thread Sealant | No |
Fitting Type | Elbow |
Material | Brass |
End Type 1 | NPTF |
End Gender 2 | Male |
Male Pipe Size | 3/4 in |
End Type 2 | SAE 37 |
Series | 2023 |
No. of Ends | 2 |
End Gender 1 | Male |
Weight | 0.0 LB |
