
- 45° Male Elbow w/ 5/8" Male 37° JIC & 3/4" Male Pipe Thread
End Types 2 | JIC 37°, NPT |
Fitting Description | 45° Male Elbow |
Fitting Angle | 45° |
SAE Reference No. | 070302 |
End Size | 5/8 JIC(m), 3/4 NPT(m) |
N | 1.2 in |
Male Pipe Size | 3/4 in |
M | 1.22 in |
Fitting Type | Elbow |
Tube O.D. | 5/8 in |
Material | Carbon Steel |
No. of Ends | 2 |
End Types | JIC 37° & NPT |
Weight | 0.315 LB |
