
- Female Connector w/ 3/8" Male 37° JIC & 3/8" Female Pipe Thread
Fitting Description | Female Connector |
End Types 2 | JIC 37°, NPT |
Material | Carbon Steel |
Fitting Angle | Straight, Swivel |
Overall Length | 1.46 in |
Female Pipe Size | 3/8 in |
End Size | 3/8 JIC(m), 3/8 NPT(f) |
Tube O.D. | 3/8 in |
No. of Ends | 2 |
End Types | JIC 37° & NPT |
Fitting Type | Adapter |
SAE Reference No. | 070103 |
Weight | 0.105 LB |
